This item is Discontinued.

Maxim Lighting Malaga 9-Light 31.5" Wide Oil Rubbed Bronze Chandelier 2685MROI

Malaga 9-Light 31.5" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 2685MROI
  • Zoro # G1884789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2685MROI
Zoro #
G1884789
UPC #
783209268531
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Thickness
120
Height
31.5
Overall Length
16.5
Overall Height
31.5
Width
Steel, Glass
Chain Length
72
Wire Length
180

Details

Collection
Malaga
Style
Basic
Dimmable
Yes
For Use With
16.56
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
9
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.