
Malaga 9-Light 31.5" Wide Satin Nickel Chandelier (Discontinued)
- Mfr # 2685FTSN
- Zoro # G1885857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2685FTSN
Zoro #
G1885857
UPC #
783209108691
Country of Origin
China
Dimensions
Size
Satin Nickel
Overall Length
16.5
Thickness
120
Length
Satin Nickel
Width
Steel, Glass
Height
31.5
Overall Height
31.5
Chain Length
72
Wire Length
180
Details
Style
Basic
Dimmable
Yes
Collection
Malaga
For Use With
16.56
Number of Bulbs
9
ADA Compliant
No
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.