Zoro Homepage
This item is Discontinued.
Maxim Lighting Mandeville 2-Light 7" Wide Galaxy Black Outdoor Wall Sconce 53524CLGBK

Mandeville 2-Light 7" Wide Galaxy Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 53524CLGBK
  • Zoro # G1460211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53524CLGBK
Zoro #
G1460211
UPC #
783209128224
Country of Origin
China

Dimensions

Width
7 in

Details

Voltage
120 V
Finish
Galaxy Black
Lamp Type
PCB Integrated LED
Lamp Quantity
2
Collection
Mandeville
Shade Material
Crystal , Glass
Dimmable
No
Shade Finish
Clear

Description

This stately design features a solid Beveled Crystal beacon which is illuminated from below creating a prestigious warm welcome. Encased in a classical traditional frame, fininshed in your choice of Galaxy Black or Galaxy Bronze, is a down light which creates a beautiful lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.