
Mandeville 2-Light 9" Wide Galaxy Black Outdoor Wall Sconce (Discontinued)
- Mfr # 53526CLGBK
- Zoro # G1457761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53526CLGBK
Zoro #
G1457761
UPC #
783209128248
Country of Origin
China
Dimensions
Width
Aluminum, Stainless Steel, Crystal
Height
9
Length
Galaxy Black
Size
Galaxy Black
Overall Length
18
Overall Height
9.25
Thickness
120
Backplate Height
12.5
Details
For Use With
20.3
Maximum Wattage Per Bulb
8.5
Collection
Mandeville
Dimmable
No
Number of Bulbs
2
Bulb Type
PCB Integrated LED
Shade Finish
Clear
Shade Material
Crystal , Glass
Description
This stately design features a solid Beveled Crystal beacon which is illuminated from below creating a prestigious warm welcome. Encased in a classical traditional frame, fininshed in your choice of Galaxy Black or Galaxy Bronze, is a down light which creates a beautiful lighting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.