Zoro Homepage

Manor 1-Light 7" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 92200FIOI

  • Zoro # G1879347


product price: $74.00
/ea

Key Features

Height
5.5 in
Length
7 in
Width
7 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92200FIOI
Zoro #
G1879347
UPC #
783209029750
Country of Origin
China

Dimensions

Height
5.5 in
Length
7 in
Width
7 in
Cord Length
72 in
Maximum Hanging Length
51.5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Manor
Item
Mini Pendant
Glass Color
Frosted Ivory
Lamp Watts
60 W
Material
Glass, Steel
Lamp Included
No
Dimmable
Yes
Watts
60 W
Slope Angle
120°
Location Rating
Damp
Adjustable
No

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.