This item is Discontinued.

Maxim Lighting Manor 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce 12217OI

Manor 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

  • Mfr # 12217OI
  • Zoro # G1898028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12217OI
Zoro #
G1898028
UPC #
783209027176
Country of Origin
China

Dimensions

Height
7
Width
Steel, Glass
Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Thickness
120
Overall Height
9.5
Overall Length
14.5
Backplate Height
8

Details

Dimmable
Yes
For Use With
1.32
Number of Bulbs
1
Collection
Manor
Style
Traditional
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.