This item is Discontinued.

Maxim Lighting Manor 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce 12217OI/SHD123

This item is Discontinued.

Maxim Lighting

Manor 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

Mfr # 12217OI/SHD123
Zoro # G1899778
UPC # 783209067127
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12217OI/SHD123
Zoro #
G1899778
UPC #
783209067127
Country of Origin
China

Dimensions

Height
7
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
9.5
Overall Length
14.5
Thickness
120
Length
Oil Rubbed Bronze
Backplate Height
8

Details

Dimmable
Yes
For Use With
1.94
Shade Material
Fabric
Style
Traditional
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Collection
Manor

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.