This item is Discontinued.

Maxim Lighting Manor 15-Light 45" Wide Oil Rubbed Bronze Chandelier 12219OI/SHD123

Manor 15-Light 45" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 12219OI/SHD123
  • Zoro # G1900161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12219OI/SHD123
Zoro #
G1900161
UPC #
783209067141
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Height
45
Overall Length
47.5
Width
Steel, Glass
Overall Height
45
Thickness
120
Chain Length
72
Wire Length
180

Details

For Use With
42.37
Style
Traditional
Collection
Manor
Dimmable
Yes
Number of Bulbs
15
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
40
Shade Material
Fabric

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.