This item is Discontinued.

This item is Discontinued.
Manor 2-Light 13" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12218OI/SHD123
Zoro #
G1896488
UPC #
783209067134
Country of Origin
China
Dimensions
Height
13
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
9.5
Overall Length
14.5
Thickness
120
Length
Oil Rubbed Bronze
Backplate Height
8
Details
Dimmable
Yes
For Use With
4.5
Collection
Manor
Style
Traditional
Number of Bulbs
2
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Material
Fabric
Bulb Type
E12 Candelabra Incandescent
Description
This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.