This item is Discontinued.

Maxim Lighting Manor 3-Light 13" Wide Oil Rubbed Bronze Linear Pendant 12208FIOI

Manor 3-Light 13" Wide Oil Rubbed Bronze Linear Pendant (Discontinued)

  • Mfr # 12208FIOI
  • Zoro # G1889759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12208FIOI
Zoro #
G1889759
UPC #
783209026995
Country of Origin
China

Dimensions

Height
45
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Thickness
120
Overall Height
13
Overall Length
26
Wire Length
180
Chain Length
36

Details

Style
Traditional
Shade Material
Glass
For Use With
7.41
Collection
Manor
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Shade Finish
Frosted Ivory
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.