This item is Discontinued.

Maxim Lighting Manor 3-Light 19" Wide Oil Rubbed Bronze Chandelier 12203FIOI

Manor 3-Light 19" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 12203FIOI
  • Zoro # G1895130
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12203FIOI
Zoro #
G1895130
UPC #
783209026896
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
19
Overall Length
20.5
Length
Oil Rubbed Bronze
Overall Height
19
Thickness
120
Width
Steel, Glass
Chain Length
36
Wire Length
180

Details

For Use With
12.57
Dimmable
Yes
Collection
Manor
Style
Traditional
Number of Bulbs
3
Shade Finish
Frosted Ivory
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Glass

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.