Zoro Homepage

Manor 3-Light 23" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 12202FIOI

  • Zoro # G1888569


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
23
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12202FIOI
Zoro #
G1888569
UPC #
783209026872
Country of Origin
China

Dimensions

Height
23
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
23
Thickness
120
Overall Length
26.5
Chain Length
36
Wire Length
180
Cord Length
180 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Traditional
Collection Name
Manor
Shade Material
Glass
Item
Invert Bowl Pendant
Glass Color
Frosted Ivory
Collection
Manor
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Material
Steel, Glass
Watts
180 W
For Use With
13.62
Maximum Wattage Per Bulb
60
Shade Finish
Frosted Ivory
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Location Rating
Dry
Adjustable
No

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.