Zoro Homepage

Manor 3-Light 29" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 12213FIOI

  • Zoro # G1894850


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
29
Length
Oil Rubbed Bronze
Width
Glass, Steel
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12213FIOI
Zoro #
G1894850
UPC #
783209027091
Country of Origin
China

Dimensions

Height
29
Length
Oil Rubbed Bronze
Width
Glass, Steel
Overall Height
9.5
Size
Oil Rubbed Bronze
Thickness
120
Overall Length
10.5
Backplate Height
5.35
Back Plate Height
5.35 in
Back Plate Width
5.35 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Traditional
Collection Name
Manor
Shade Material
Glass
Lamp Watts
60 W
Collection
Manor
Features
9.5" Extension
Housing Material
Glass, Steel
For Use With
7.01
Lamp Included
No
Dimmable
Yes
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Frosted Ivory
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Glass Color
Frosted Ivory
Watts
180 W
Damp/Wet Rating
Damp

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.