Zoro Homepage

Manor 4-Light 37" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 12214FIOI

  • Zoro # G1896409


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
37
Length
Oil Rubbed Bronze
Width
Glass, Steel
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12214FIOI
Zoro #
G1896409
UPC #
783209027114
Country of Origin
China

Dimensions

Height
37
Length
Oil Rubbed Bronze
Width
Glass, Steel
Overall Length
10.5
Thickness
120
Size
Oil Rubbed Bronze
Overall Height
9.5
Backplate Height
5.35
Back Plate Width
5.35 in
Back Plate Height
5.35 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Traditional
Collection Name
Manor
Shade Material
Glass
Features
9.5" Extension
Lamp Included
No
For Use With
11.68
Housing Material
Glass, Steel
Lamp Watts
60 W
Dimmable
Yes
Collection
Manor
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Shade Finish
Frosted Ivory
Bulb Type
E26 Medium Incandescent
Glass Color
Frosted Ivory
Watts
240 W
Damp/Wet Rating
Damp

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.