Manor 5-Light 25.5" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 12205FIOI

  • Zoro # G1889707


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted Ivory
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12205FIOI
Zoro #
G1889707
UPC #
783209026933
Country of Origin
China

Dimensions

Height
28 in
Length
25.5 in
Width
25.5 in
Chain Length
36 in
Cord Length
180 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted Ivory
Voltage
120 V
Material
Steel, Glass
Dimmable
Yes
Light Type
Incandescent
Collection
Manor
Number of Lights
5
Lamp Watts
60 W
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.