
Manor 5-Light 26" Wide Oil Rubbed Bronze Chandelier (Discontinued)
- Mfr # 12215OI
- Zoro # G1893338
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12215OI
Zoro #
G1893338
UPC #
783209027138
Country of Origin
China
Dimensions
Size
Oil Rubbed Bronze
Overall Length
28
Length
Oil Rubbed Bronze
Overall Height
26
Thickness
120
Width
Steel, Glass
Height
26
Wire Length
180
Chain Length
36
Details
Dimmable
Yes
Collection
Manor
Style
Traditional
For Use With
12.13
ADA Compliant
No
Number of Bulbs
5
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Description
This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.