This item is Discontinued.

Maxim Lighting Manor 5-Light 26" Wide Oil Rubbed Bronze Chandelier 12215OI/SHD123

Manor 5-Light 26" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 12215OI/SHD123
  • Zoro # G1895368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12215OI/SHD123
Zoro #
G1895368
UPC #
783209067103
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Glass
Length
Oil Rubbed Bronze
Overall Height
26
Overall Length
28
Thickness
120
Height
26
Chain Length
36
Wire Length
180

Details

Collection
Manor
For Use With
15.23
Dimmable
Yes
Style
Traditional
Shade Material
Fabric
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
5

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.