Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Manor 9-Light 29" Wide Oil Rubbed Bronze Chandelier 12216OI/SHD123

Manor 9-Light 29" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 12216OI/SHD123
  • Zoro # G1895541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12216OI/SHD123
Zoro #
G1895541
UPC #
783209067110
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
29
Length
Oil Rubbed Bronze
Overall Height
29
Thickness
120
Overall Length
31.5
Width
Steel, Glass
Chain Length
72
Wire Length
180

Details

Style
Traditional
For Use With
22
Collection
Manor
Dimmable
Yes
Number of Bulbs
9
Maximum Wattage Per Bulb
60
Shade Material
Fabric
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.