Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manor 9-Light 33" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 12207FIOI

  • Zoro # G1891238


product price: $848.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
540 W
Size
Oil Rubbed Bronze
Glass Color
Frosted Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12207FIOI
Zoro #
G1891238
UPC #
783209026971
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Overall Height
33
Overall Length
32
Height
33
Thickness
120
Width
Steel, Glass
Wire Length
180
Chain Length
72
Cord Length
180 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Frosted Ivory
Dimmable
Yes
Collection
Manor
Style
Traditional
For Use With
27.6
Light Type
Incandescent
Material
Steel, Glass
Voltage
120 V
Number of Lights
9
Lamp Watts
60 W
Number of Bulbs
9
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Shade Descrpition
Frosted Ivory
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.