This item is Discontinued.

Maxim Lighting Maritime 1-Light 7.25" Wide Antique Pecan / Satin Brass Wall Sconce 20521AFAPSBR

Maritime 1-Light 7.25" Wide Antique Pecan / Satin Brass Wall Sconce (Discontinued)

  • Mfr # 20521AFAPSBR
  • Zoro # G1884481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20521AFAPSBR
Zoro #
G1884481
UPC #
783209139169
Country of Origin
China

Dimensions

Height
7.25
Width
Steel, Wood
Size
Antique Pecan / Satin Brass
Overall Length
9.5
Thickness
120
Overall Height
8.5
Length
Antique Pecan / Satin Brass
Wire Length
8

Details

Dimmable
Yes
For Use With
3.41
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Shade Material
Fiber Fabric
Bulb Type
E26 Medium Incandescent
Collection
Maritime

Description

Solid wood frames are accented with contrasting metal detail, work in a wide variety of styling from nautical to craftsman to country chic. Available in two finish combinations, Antique Pecan wood with Satin Brass accents and Amber Fiber shades and Wenge wood with Polished Nickel accents and white fiber shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.