This item is Discontinued.

Maxim Lighting Maritime 1-Light 7.5" Wide Antique Pecan / Satin Brass Pendant Light 20529AFAPSBR

Maritime 1-Light 7.5" Wide Antique Pecan / Satin Brass Pendant Light (Discontinued)

  • Mfr # 20529AFAPSBR
  • Zoro # G1888368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20529AFAPSBR
Zoro #
G1888368
UPC #
783209139183
Country of Origin
China

Dimensions

Height
7.5
Length
Antique Pecan / Satin Brass
Width
Steel, Wood
Size
Antique Pecan / Satin Brass
Overall Length
16.25
Overall Height
7.5
Thickness
120
Inside Diameter
60.75
Maximum Height
60.75
Minimum Height
16.25
Wire Length
120

Details

Shade Material
Fiber Fabric
Collection
Maritime
Dimmable
Yes
For Use With
4.4
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1

Description

Solid wood frames are accented with contrasting metal detail, work in a wide variety of styling from nautical to craftsman to country chic. Available in two finish combinations, Antique Pecan wood with Satin Brass accents and Amber Fiber shades and Wenge wood with Polished Nickel accents and white fiber shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.