This item is Discontinued.

Maxim Lighting Maritime 4-Light 29.25" Wide Antique Pecan / Satin Brass Chandelier 20525AFAPSBR

Maritime 4-Light 29.25" Wide Antique Pecan / Satin Brass Chandelier (Discontinued)

  • Mfr # 20525AFAPSBR
  • Zoro # G1886819
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20525AFAPSBR
Zoro #
G1886819
UPC #
783209139220
Country of Origin
China

Dimensions

Size
Antique Pecan / Satin Brass
Overall Length
10
Height
29.25
Width
Steel, Wood
Thickness
120
Overall Height
29.25
Inside Diameter
53.25
Length
Antique Pecan / Satin Brass
Maximum Height
53.25
Wire Length
120
Minimum Height
10

Details

Collection
Maritime
Dimmable
Yes
For Use With
13.42
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Fiber Fabric
ADA Compliant
No
Number of Bulbs
4

Description

Solid wood frames are accented with contrasting metal detail, work in a wide variety of styling from nautical to craftsman to country chic. Available in two finish combinations, Antique Pecan wood with Satin Brass accents and Amber Fiber shades and Wenge wood with Polished Nickel accents and white fiber shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.