This item is Discontinued.

Maxim Lighting Maritime 4-Light 7.25" Wide Antique Pecan / Satin Brass Chandelier 20524AFAPSBR

Maritime 4-Light 7.25" Wide Antique Pecan / Satin Brass Chandelier (Discontinued)

  • Mfr # 20524AFAPSBR
  • Zoro # G1888018
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20524AFAPSBR
Zoro #
G1888018
UPC #
783209139206
Country of Origin
China

Dimensions

Size
Antique Pecan / Satin Brass
Overall Length
10
Height
7.25
Width
Steel, Wood
Inside Diameter
53.25
Overall Height
42
Length
Antique Pecan / Satin Brass
Thickness
120
Maximum Height
53.25
Wire Length
120
Minimum Height
10

Details

Collection
Maritime
For Use With
12.1
Dimmable
Yes
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Material
Fiber Fabric

Description

Solid wood frames are accented with contrasting metal detail, work in a wide variety of styling from nautical to craftsman to country chic. Available in two finish combinations, Antique Pecan wood with Satin Brass accents and Amber Fiber shades and Wenge wood with Polished Nickel accents and white fiber shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.