This item is Discontinued.

Maxim Maxim 11367CMPBKSBR 15 in. Fluid Black & Satin Brass LED Single Pendant Ceiling Light in Champagne 11367CMPBKSBR

Maxim 11367CMPBKSBR 15 in. Fluid Black & Satin Brass LED Single Pendant Ceiling Light in Champagne (Discontinued)

  • Mfr # 11367CMPBKSBR
  • Zoro # G804130856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11367CMPBKSBR
Zoro #
G804130856
UPC #
783209223882
Country of Origin
China

Description

A minimalist design featuring a metal frame of Black round glass balls in your choice of Mirror Smoke for a contemporary style or Champagne for more transitional decors. The value of this collection is increased by the inclusion of LED bulbs.

Specifications
  • Finish: Black and Satin Brass
  • Collection: Fluid
  • Glass: Champagne
  • Shade: Glass
  • Material: Steel/Glass
  • Included Lead Wire: 120
  • Dimmable: Yes
  • Primary Bulb(s): 1 x6.00 watts E26 Medium
  • Bulbs Included: Yes
  • Bulb Shape: ST58
  • Length: 15.00 in.
  • Width: 15.00 in.
  • Height: 17.75 in.
  • Max Height: 63.75 in.
  • Extension/Depth: 63.75 in.
  • Backplate/Canopy Width: 4.75 in.
  • Backplate/Canopy Length: 4.75 in.
  • Backplate/Canopy Thickness: 0.75 in.
  • Height from Center of Wall Opening: 19.50 in.
  • Weight: 11.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.