Zoro Homepage

Maxim NA-Light 10" Wide Oriental Bronze Outdoor Accessories

  • Mfr # 2004OB

  • Zoro # G1506229


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Height
10 in
Housing Finish
Oriental Bronze
Material of Construction
Aluminum
Style
Early American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004OB
Zoro #
G1506229
UPC #
783209200456
Country of Origin
China

Dimensions

Width
10 in
Height
10 in

Details

Housing Finish
Oriental Bronze
Material of Construction
Aluminum
Style
Early American
Bulb Included
No
Theme
Maxim

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting accessories you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.