This item is Discontinued.

Maxim Lighting Merge 1-Light 4.25" Wide Bronze / Antique Pecan Wall Sconce 39519CLBZAP

Merge 1-Light 4.25" Wide Bronze / Antique Pecan Wall Sconce (Discontinued)

  • Mfr # 39519CLBZAP
  • Zoro # G1877822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39519CLBZAP
Zoro #
G1877822
UPC #
783209201903
Country of Origin
China

Dimensions

Height
4.25
Width
Steel, Wood, Glass
Size
Bronze / Antique Pecan
Overall Height
4
Thickness
120
Overall Length
14.75
Length
Bronze / Antique Pecan
Backplate Height
11

Details

Dimmable
Yes
For Use With
1.76
Bulb Type
G9 Xenon
Number of Bulbs
1
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Collection
Merge

Description

A modern classic created using mixed medium in complimentary finishes that come together to compose a beautiful art form. Available in your choice of Wenge wood with Black and Polished Nickel accents or Antique Pecan wood with Bronze and Satin Brass. Tall Clear glass cylinders with a frosted band complement the scale of the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.