
Merge 4-Light 21.75" Wide Black / Wenge Semi-Flush Mount Light (Discontinued)
- Mfr # 39511CLBKWE
- Zoro # G1877719
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39511CLBKWE
Zoro #
G1877719
UPC #
783209201910
Country of Origin
China
Dimensions
Size
Black / Wenge
Width
Steel, Wood, Glass
Height
21.75
Overall Length
14
Overall Height
21.75
Thickness
120
Length
Black / Wenge
Inside Diameter
56
Wire Length
120
Minimum Height
14
Maximum Height
56
Details
For Use With
17.1
ADA Compliant
No
Number of Bulbs
4
Collection
Merge
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Dimmable
Yes
Shade Finish
Clear
Description
A modern classic created using mixed medium in complimentary finishes that come together to compose a beautiful art form. Available in your choice of Wenge wood with Black and Polished Nickel accents or Antique Pecan wood with Bronze and Satin Brass. Tall Clear glass cylinders with a frosted band complement the scale of the design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.