
Merge 4-Light 21.75" Wide Brnz / Antique Pecan Semi-Flush Mount Light (Discontinued)
- Mfr # 39511CLBZAP
- Zoro # G1877658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39511CLBZAP
Zoro #
G1877658
UPC #
783209201927
Country of Origin
China
Dimensions
Size
Bronze / Antique Pecan
Overall Height
21.75
Width
Steel, Wood, Glass
Inside Diameter
56
Overall Length
14
Height
21.75
Thickness
120
Length
Bronze / Antique Pecan
Wire Length
120
Maximum Height
56
Minimum Height
14
Details
For Use With
17.1
Shade Finish
Clear
Number of Bulbs
4
Collection
Merge
ADA Compliant
No
Maximum Wattage Per Bulb
40
Dimmable
Yes
Bulb Type
G9 Xenon
Description
A modern classic created using mixed medium in complimentary finishes that come together to compose a beautiful art form. Available in your choice of Wenge wood with Black and Polished Nickel accents or Antique Pecan wood with Bronze and Satin Brass. Tall Clear glass cylinders with a frosted band complement the scale of the design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.