This item is Discontinued.

Maxim Lighting Merge 8-Light 34.5" Wide Black / Wenge Chandelier 39518CLBKWE

Merge 8-Light 34.5" Wide Black / Wenge Chandelier (Discontinued)

  • Mfr # 39518CLBKWE
  • Zoro # G1878577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39518CLBKWE
Zoro #
G1878577
UPC #
783209201873
Country of Origin
China

Dimensions

Size
Black / Wenge
Inside Diameter
72.75
Thickness
120
Width
Steel, Wood, Glass
Height
34.5
Overall Height
34.5
Length
Black / Wenge
Overall Length
29.75
Minimum Height
29.75
Maximum Height
72.75
Wire Length
120

Details

For Use With
35.42
Collection
Merge
Dimmable
Yes
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
8
Maximum Wattage Per Bulb
40
Shade Finish
Clear

Description

A modern classic created using mixed medium in complimentary finishes that come together to compose a beautiful art form. Available in your choice of Wenge wood with Black and Polished Nickel accents or Antique Pecan wood with Bronze and Satin Brass. Tall Clear glass cylinders with a frosted band complement the scale of the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.