This item is Discontinued.

Maxim Lighting Merge 8-Light 34.5" Wide Bronze / Antique Pecan Chandelier 39518CLBZAP

Merge 8-Light 34.5" Wide Bronze / Antique Pecan Chandelier (Discontinued)

  • Mfr # 39518CLBZAP
  • Zoro # G1877807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39518CLBZAP
Zoro #
G1877807
UPC #
783209201880
Country of Origin
China

Dimensions

Size
Bronze / Antique Pecan
Width
Steel, Wood, Glass
Thickness
120
Length
Bronze / Antique Pecan
Overall Length
29.75
Inside Diameter
72.75
Overall Height
34.5
Height
34.5
Minimum Height
29.75
Wire Length
120
Maximum Height
72.75

Details

For Use With
35.42
Collection
Merge
Dimmable
Yes
Number of Bulbs
8
ADA Compliant
No
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Bulb Type
G9 Xenon

Description

A modern classic created using mixed medium in complimentary finishes that come together to compose a beautiful art form. Available in your choice of Wenge wood with Black and Polished Nickel accents or Antique Pecan wood with Bronze and Satin Brass. Tall Clear glass cylinders with a frosted band complement the scale of the design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.