Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meridian 1-Light 12.5" Wide Natural Aged Brass Semi-Flush Mount Light

  • Mfr # 25291OFNAB

  • Zoro # G1894710


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Finish
Natural Aged Brass
Width
12.5 in
Voltage
120 V
Height
13 in
Features
6.75" Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25291OFNAB
Zoro #
G1894710
UPC #
783209242340
Country of Origin
China

Dimensions

Width
12.5 in
Height
13 in
Wire Length
8 in
Back Plate Width
5 in
Back Plate Height
0.75 in

Details

Item
Semi-Flush Mount Light
Finish
Natural Aged Brass
Voltage
120 V
Features
6.75" Extension
Collection
Meridian
Number of Bulbs
1
Dimmable
Yes
Bulb Type
E12 Candelabra
Body Material
Steel, Fabric
Watts
60 W
Shade Color
Off White Linen
Location Rating
Damp
Lamp Watts
60 W
Bulb Included
No
Bulb Technology
Incandescent
Lighting Direction
Up

Description

Heavy gauge rings are painted in Natural Aged Brass for a traditional approach to contemporary design. Nested in the center of each ring is a tall profile Off White fabric shade which casts soft light into the room and projects ample light to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.