Zoro Homepage
This item is Discontinued.
Maxim Lighting Meridian 1-Light 12.5" Wide Natural Aged Brass Wall Sconce 25292OFNAB

Meridian 1-Light 12.5" Wide Natural Aged Brass Wall Sconce (Discontinued)

  • Mfr # 25292OFNAB
  • Zoro # G1896786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25292OFNAB
Zoro #
G1896786
UPC #
783209242357
Country of Origin
China

Dimensions

Height
12.5
Width
Steel, Fabric
Size
Natural Aged Brass
Inside Diameter
61
Length
Natural Aged Brass
Overall Height
12.5
Thickness
120
Overall Length
13.75
Minimum Height
15.75
Wire Length
120
Maximum Height
61

Details

Dimmable
Yes
For Use With
2.8
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Collection
Meridian
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Shade Material
Fabric

Description

Heavy gauge rings are painted in Natural Aged Brass for a traditional approach to contemporary design. Nested in the center of each ring is a tall profile Off White fabric shade which casts soft light into the room and projects ample light to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.