This item is Discontinued.

Maxim Lighting Meridian 3-Light 30" Wide Natural Aged Brass Chandelier 25293OFNAB

Meridian 3-Light 30" Wide Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 25293OFNAB
  • Zoro # G1879082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25293OFNAB
Zoro #
G1879082
UPC #
783209242371
Country of Origin
China

Dimensions

Size
Natural Aged Brass
Overall Height
30
Inside Diameter
54
Overall Length
14.5
Height
30
Length
Natural Aged Brass
Thickness
120
Width
Steel, Fabric
Minimum Height
16.5
Wire Length
120
Maximum Height
54

Details

Collection
Meridian
Dimmable
Yes
For Use With
7.08
Number of Bulbs
3
Shade Material
Fabric
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

Heavy gauge rings are painted in Natural Aged Brass for a traditional approach to contemporary design. Nested in the center of each ring is a tall profile Off White fabric shade which casts soft light into the room and projects ample light to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.