This item is Discontinued.

Maxim Lighting Meridian 7-Light 35.5" Wide Natural Aged Brass Chandelier 25297OFNAB

Meridian 7-Light 35.5" Wide Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 25297OFNAB
  • Zoro # G1878288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25297OFNAB
Zoro #
G1878288
UPC #
783209242395
Country of Origin
China

Dimensions

Size
Natural Aged Brass
Overall Length
16.25
Overall Height
35.5
Length
Natural Aged Brass
Thickness
120
Width
Steel, Fabric
Inside Diameter
54
Height
35.5
Maximum Height
54
Minimum Height
18.25
Wire Length
120

Details

Collection
Meridian
Dimmable
Yes
For Use With
16.27
Number of Bulbs
7
Shade Material
Fabric
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Heavy gauge rings are painted in Natural Aged Brass for a traditional approach to contemporary design. Nested in the center of each ring is a tall profile Off White fabric shade which casts soft light into the room and projects ample light to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.