Zoro Homepage
This item is Discontinued.
Maxim Lighting Meteor LED 1-Light 12.5" Wide Polished Chrome Vanity Light 32500BCPC

Meteor LED 1-Light 12.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 32500BCPC
  • Zoro # G1881289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32500BCPC
Zoro #
G1881289
UPC #
783209122826
Country of Origin
China

Dimensions

Height
12.5
Length
Polished Chrome
Width
Steel, Crystal
Thickness
120
Size
Polished Chrome
Overall Length
5.5
Overall Height
5

Details

For Use With
3.35
Dimmable
Yes
Collection
Meteor LED
ADA Compliant
No
Bulb Type
PCB Integrated LED
Shade Finish
Beveled Crystal
Number of Bulbs
1
Maximum Wattage Per Bulb
5

Description

Clear Beveled Crystals are strung onto a continuous wire and wrapped over a tubular metal frame finished in your choice of a high luster Polished Chrome or vibrant Rose Gold. Hidden within the tubular frame is a LED light source, which not only adds beauty and sparkle to the crystal, but adds ample light for the vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.