
Meteor LED 1-Light 20.5" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # 32502BCPC
- Zoro # G1893198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32502BCPC
Zoro #
G1893198
UPC #
783209122833
Country of Origin
China
Dimensions
Height
20.5
Length
Polished Chrome
Width
Steel, Crystal
Thickness
120
Overall Length
5.5
Overall Height
5
Size
Polished Chrome
Backplate Height
9
Details
Collection
Meteor LED
Dimmable
Yes
For Use With
4.8
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
8
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
1
Description
Clear Beveled Crystals are strung onto a continuous wire and wrapped over a tubular metal frame finished in your choice of a high luster Polished Chrome or vibrant Rose Gold. Hidden within the tubular frame is a LED light source, which not only adds beauty and sparkle to the crystal, but adds ample light for the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.