Zoro Homepage
This item is Discontinued.
Maxim Lighting Meteor LED 1-Light 36" Wide Polished Chrome Vanity Light 32504BCPC

Meteor LED 1-Light 36" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 32504BCPC
  • Zoro # G1892400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32504BCPC
Zoro #
G1892400
UPC #
783209122857
Country of Origin
China

Dimensions

Height
36
Length
Polished Chrome
Width
Steel, Crystal
Overall Height
5
Size
Polished Chrome
Overall Length
5.5
Thickness
120

Details

Dimmable
Yes
For Use With
7.54
Collection
Meteor LED
ADA Compliant
No
Maximum Wattage Per Bulb
16
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Finish
Beveled Crystal

Description

Clear Beveled Crystals are strung onto a continuous wire and wrapped over a tubular metal frame finished in your choice of a high luster Polished Chrome or vibrant Rose Gold. Hidden within the tubular frame is a LED light source, which not only adds beauty and sparkle to the crystal, but adds ample light for the vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.