This item is Discontinued.

Maxim Lighting Meteor LED 1-Light 47" Wide Rose Gold Vanity Light 32505BCRG

Meteor LED 1-Light 47" Wide Rose Gold Vanity Light (Discontinued)

  • Mfr # 32505BCRG
  • Zoro # G1894202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32505BCRG
Zoro #
G1894202
UPC #
783209123557
Country of Origin
China

Dimensions

Height
47
Length
Rose Gold
Width
Steel, Crystal
Overall Height
5
Size
Rose Gold
Overall Length
5.5
Thickness
120
Backplate Height
9

Details

For Use With
9.43
Dimmable
Yes
Collection
Meteor LED
ADA Compliant
No
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
20
Shade Finish
Beveled Crystal

Description

Clear Beveled Crystals are strung onto a continuous wire and wrapped over a tubular metal frame finished in your choice of a high luster Polished Chrome or vibrant Rose Gold. Hidden within the tubular frame is a LED light source, which not only adds beauty and sparkle to the crystal, but adds ample light for the vanity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.