Zoro Homepage

Metro 1-Light 8.75" Wide Polished Chrome Wall Sconce

  • Mfr # 39828BCWTPC

  • Zoro # G1893931


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
8.75
Width
Steel, K9 Glass
Dimmable
Yes
Finish
Polished Chrome
Size
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39828BCWTPC
Zoro #
G1893931
UPC #
783209090415
Country of Origin
China

Dimensions

Height
8.75
Width
Steel, K9 Glass
Size
Polished Chrome
Overall Height
8.75
Length
Polished Chrome
Thickness
120
Overall Length
17.5
Backplate Height
5.13
Back Plate Width
13.5 in
Back Plate Height
5.13 in

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Voltage
120 V
For Use With
4.4
Lamp Included
Yes
Bulb Technology
Xenon
Lamp Watts
40 W
Description/Special Features
8.75" Extension
Style
Contemporary
Shade Material
Fabric
ADA Compliant
No
Collection
Metro
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Shade Finish
Beveled Crystal
Number of Bulbs
1
Lumens
450
Color Temperature
2900 K
Body Material
Steel, K9 Glass
Shade Color
White
Rated Life
2,000 hrs
Location Rating
Dry

Description

Metro collection features heavy gauge metal tubing finished in high Polished Chrome bent in a gentle arc to meet a solid Beveled Crystal support that gives form to its classic design. Low profile White drum shades trimmed in Polished Chrome metal are illuminated by a xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.