Zoro Homepage

Metro 3-Light 15.75" Wide Polished Chrome Semi-Flush Mount Light

  • Mfr # 39821BCWTPC

  • Zoro # G1889129


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Size
Polished Chrome
Finish
Polished Chrome
Overall Height
15.75
Height
15.75
Overall Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39821BCWTPC
Zoro #
G1889129
UPC #
783209090378
Country of Origin
China

Dimensions

Size
Polished Chrome
Overall Height
15.75
Height
15.75
Width
Steel, K9 Glass
Overall Length
7.5
Thickness
120
Length
Polished Chrome

Details

Item
Semi-Flush Mount Light
Finish
Polished Chrome
Voltage
120 V
For Use With
5.94
Number of Bulbs
3
Dimmable
Yes
Style
Contemporary
Bulb Type
E26 Medium Incandescent
Shade Material
Fabric
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Beveled Crystal
Collection
Metro
Body Material
Steel, K9 Glass
Watts
180 W
Shade Color
White
Bulb Included
No
Bulb Technology
Incandescent
Lamp Watts
60 W
Location Rating
Dry

Description

Metro collection features heavy gauge metal tubing finished in high Polished Chrome bent in a gentle arc to meet a solid Beveled Crystal support that gives form to its classic design. Low profile White drum shades trimmed in Polished Chrome metal are illuminated by a xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.