This item is Discontinued.

Maxim Lighting Metro 4-Light 15.75" Wide Polished Chrome Pendant Light 39823BCWTPC

Metro 4-Light 15.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 39823BCWTPC
  • Zoro # G1891000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39823BCWTPC
Zoro #
G1891000
UPC #
783209090385
Country of Origin
China

Dimensions

Height
15.75
Length
Polished Chrome
Width
Steel, K9 Glass
Size
Polished Chrome
Inside Diameter
69
Thickness
120
Overall Length
25
Overall Height
15.75
Wire Length
120
Maximum Height
69

Details

Style
Contemporary
Shade Material
Fabric
Dimmable
Yes
For Use With
15.62
Collection
Metro
Number of Bulbs
4
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Metro collection features heavy gauge metal tubing finished in high Polished Chrome bent in a gentle arc to meet a solid Beveled Crystal support that gives form to its classic design. Low profile White drum shades trimmed in Polished Chrome metal are illuminated by a xenon light source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.