
Metro 4-Light 31" Wide Polished Chrome Chandelier (Discontinued)
- Mfr # 39824BCWTPC
- Zoro # G1895508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39824BCWTPC
Zoro #
G1895508
UPC #
783209090392
Country of Origin
China
Dimensions
Size
Polished Chrome
Inside Diameter
71
Height
31
Width
Steel, K9 Glass
Overall Height
31
Thickness
120
Overall Length
25
Length
Polished Chrome
Wire Length
120
Maximum Height
71
Details
Dimmable
Yes
For Use With
25.67
Style
Contemporary
Collection
Metro
Shade Finish
Beveled Crystal
ADA Compliant
No
Shade Material
Fabric
Maximum Wattage Per Bulb
40
Number of Bulbs
4
Bulb Type
G9 Xenon
Description
Metro collection features heavy gauge metal tubing finished in high Polished Chrome bent in a gentle arc to meet a solid Beveled Crystal support that gives form to its classic design. Low profile White drum shades trimmed in Polished Chrome metal are illuminated by a xenon light source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.