
Metro 5-Light 34" Wide Polished Chrome Chandelier (Discontinued)
- Mfr # 39825BCWTPC
- Zoro # G1892656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39825BCWTPC
Zoro #
G1892656
UPC #
783209090408
Country of Origin
China
Dimensions
Size
Polished Chrome
Length
Polished Chrome
Overall Height
34
Height
34
Inside Diameter
70
Width
Steel, K9 Glass
Overall Length
24
Thickness
120
Maximum Height
70
Wire Length
120
Chain Length
36
Details
For Use With
34.32
Style
Contemporary
Collection
Metro
Dimmable
Yes
Bulb Type
G9 Xenon
ADA Compliant
No
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
40
Shade Material
Fabric
Number of Bulbs
5
Description
Metro collection features heavy gauge metal tubing finished in high Polished Chrome bent in a gentle arc to meet a solid Beveled Crystal support that gives form to its classic design. Low profile White drum shades trimmed in Polished Chrome metal are illuminated by a xenon light source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.