Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Sized Tiller, Honda GC160

  • Mfr # MS50H.MAX

  • Zoro # G016510538


product price: $1,019.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Start Type
Recoil
Width
26 in
Height
40 in
Engine Displacement
160cc
Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS50H.MAX
Zoro #
G016510538
UPC #
11343002880
Country of Origin
United States

Dimensions

Width
26 in
Height
40 in
Length
55 in

Details

Start Type
Recoil
Item
Tiller
Engine Displacement
160cc
Color
Red
Transmission Type
Chain Drive

Description

Equipped with Maxim's medium-sized transmission, the MS50H provides a great balance between power and tine speed approx. 78 RPM Max. Tillers using the medium transmission have less bulk making them easier to use in smaller places while retaining the power.


  • Rugged all-steel construction
  • The simplicity of design for ease of use and maintenance
  • Adjustable tilling width
  • 1-in., 14 Gauge tubular steel handles
  • Repairable, chain drive transmission
  • Drag bar
  • Heavy-duty slasher tines with bolt-on tines
  • Stamped hitch with 3/8-in. x 1-1/2-in. drag stake
  • 10 x 1.75 Tires for transport only

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.