Zoro Homepage
This item is Discontinued.
Maxim Lighting Milano 1-Light 5.5" Wide Polished Nickel Pendant Light 39553CLPN

Milano 1-Light 5.5" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 39553CLPN
  • Zoro # G1887080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39553CLPN
Zoro #
G1887080
UPC #
783209224919
Country of Origin
China

Dimensions

Height
5.5
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Height
5.5
Inside Diameter
60.5
Thickness
120
Overall Length
16
Maximum Height
60.5
Wire Length
120
Minimum Height
18.5

Details

Shade Material
Glass
For Use With
3.806
Dimmable
Yes
Collection
Milano
ADA Compliant
No
Bulb Type
E26 Medium T10 Incandescent
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Number of Bulbs
1

Description

The highlight of this collection is the hand formed Clear spiral glass shades which are nested in a unique frame of Polished Nickel. Inspired by the craftsmen of Italy, these fixtures will become tomorrow's heirlooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.