
Milano 1-Light " Wide Polished Nickel Vanity Light (Discontinued)
- Mfr # 39551CLPN
- Zoro # G1892559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39551CLPN
Zoro #
G1892559
UPC #
783209224926
Country of Origin
China
Dimensions
Height
4.75
Length
Polished Nickel
Width
Steel, Glass
Overall Height
7.25
Overall Length
16.25
Thickness
120
Size
Polished Nickel
Wire Length
8
Backplate Height
4.75
Details
Shade Material
Glass
Collection
Milano
For Use With
3.014
Dimmable
Yes
Bulb Type
E26 Medium T10 Incandescent
ADA Compliant
No
Shade Finish
Clear
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Description
The highlight of this collection is the hand formed Clear spiral glass shades which are nested in a unique frame of Polished Nickel. Inspired by the craftsmen of Italy, these fixtures will become tomorrow's heirlooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.