This item is Discontinued.

Maxim Lighting Milano 6-Light 31.25" Wide Polished Nickel Chandelier 39555CLPN

Milano 6-Light 31.25" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 39555CLPN
  • Zoro # G1881167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39555CLPN
Zoro #
G1881167
UPC #
783209224872
Country of Origin
China

Dimensions

Size
Polished Nickel
Overall Length
19.75
Width
Steel, Glass
Inside Diameter
64.5
Thickness
120
Length
Polished Nickel
Overall Height
31.25
Height
31.25
Wire Length
120
Maximum Height
64.5
Minimum Height
22.5

Details

For Use With
16.984
Dimmable
Yes
Collection
Milano
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium T10 Incandescent
Shade Finish
Clear

Description

The highlight of this collection is the hand formed Clear spiral glass shades which are nested in a unique frame of Polished Nickel. Inspired by the craftsmen of Italy, these fixtures will become tomorrow's heirlooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.