Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Milano 8-Light 15.25" Wide Polished Nickel Chandelier 39558CLPN

Milano 8-Light 15.25" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 39558CLPN
  • Zoro # G1884116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39558CLPN
Zoro #
G1884116
UPC #
783209224896
Country of Origin
China

Dimensions

Size
Polished Nickel
Length
Polished Nickel
Overall Length
14.25
Overall Height
42.25
Inside Diameter
51.75
Width
Steel, Glass
Height
15.25
Thickness
120
Maximum Height
51.75
Wire Length
120
Minimum Height
21.75

Details

Collection
Milano
Dimmable
Yes
For Use With
22.44
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Shade Material
Glass
Number of Bulbs
8
ADA Compliant
No
Bulb Type
E26 Medium T10 Incandescent

Description

The highlight of this collection is the hand formed Clear spiral glass shades which are nested in a unique frame of Polished Nickel. Inspired by the craftsmen of Italy, these fixtures will become tomorrow's heirlooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.