Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Milano 8-Light 37.75" Wide Polished Nickel Chandelier 39556CLPN

Milano 8-Light 37.75" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 39556CLPN
  • Zoro # G1884962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39556CLPN
Zoro #
G1884962
UPC #
783209224889
Country of Origin
China

Dimensions

Size
Polished Nickel
Length
Polished Nickel
Overall Length
22.25
Height
37.75
Overall Height
37.75
Inside Diameter
67
Thickness
120
Width
Steel, Glass
Minimum Height
25
Wire Length
120
Maximum Height
67

Details

For Use With
22.044
Collection
Milano
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear
Shade Material
Glass
Bulb Type
E26 Medium T10 Incandescent
Number of Bulbs
8
Maximum Wattage Per Bulb
60

Description

The highlight of this collection is the hand formed Clear spiral glass shades which are nested in a unique frame of Polished Nickel. Inspired by the craftsmen of Italy, these fixtures will become tomorrow's heirlooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.