This item is Discontinued.

Maxim Lighting Mingle LED 2-Light 17.5" Wide Black / Satin Nickel Wall Sconce 21662WTBKSN

Mingle LED 2-Light 17.5" Wide Black / Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 21662WTBKSN
  • Zoro # G1898332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21662WTBKSN
Zoro #
G1898332
UPC #
783209210332
Country of Origin
China

Dimensions

Height
17.5
Width
Steel, Glass
Size
Black / Satin Nickel
Length
Black / Satin Nickel
Thickness
120
Overall Height
7.5
Overall Length
25
Wire Length
8
Backplate Height
5

Details

Dimmable
Yes
For Use With
3.52736
ADA Compliant
No
Bulb Type
E26 Medium, G9 LED
Number of Bulbs
2
Collection
Mingle LED
Maximum Wattage Per Bulb
9,4
Shade Finish
White

Description

An eclectic design form combining function with Mid-Century influences features articulated arms that support parabolic shades that can swivel to direct the light. Available in your choice of Bronze with Satin Brass or Black with Satin Nickel, both with opal White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.